This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y06CCIDR
  • Item #3125316
  • Manufacturer Part #1010Y06 (-C-CID-R)
3.8 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y06CCIDR
  • Item #3125316
  • Manufacturer Part #1010Y06 (-C-CID-R)
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
1010 Series
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
6 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753039773
Width:
15-1/4 in