This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y06CR
  • Item #1629788
  • Manufacturer Part #1010Y06 (-C-R)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y06CR
  • Item #1629788
  • Manufacturer Part #1010Y06 (-C-R)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in flat roofs of any construction
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1010 Series
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4 in
Drain Grate Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
6 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753039926