This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Jay R. Smith

1015 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1015Y04ADCR
  • Item #3122400
  • Manufacturer Part #1015Y04 (-AD-C-R)
3.9 out of 5 Customer Rating
Brand image
Jay R. Smith

1015 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1015Y04ADCR
  • Item #3122400
  • Manufacturer Part #1015Y04 (-AD-C-R)
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
1015 Series
Construction:
Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4 in
Drain Grate Material:
Plastic
Drain Grate Material Type:
Polypropylene
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753045118