This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Jay R. Smith

1015 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1015Y06CR
  • Item #3116144
  • Manufacturer Part #1015Y06 (-C-R)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

1015 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1015Y06CR
  • Item #3116144
  • Manufacturer Part #1015Y06 (-C-R)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
15-1/4 in
End Connection 1
No Hub
Fits Pipe Size
6 in
Characteristics & Features
Adjustable
Yes
Collection
1015 Series
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Material Type
Polyethylene
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753045897