This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y03CID
  • Item #2367193
  • Manufacturer Part #1080Y03 (-CID)
4.8 out of 5 Customer Rating
Brand image
Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y03CID
  • Item #2367193
  • Manufacturer Part #1080Y03 (-CID)
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also be used as an emergency overflow for conventional roofs, draining rain water when the depth of the water on the roof reaches the water dam height
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1080 Series
Construction:
Non-Membrane
Drain Base Height:
5
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753054820