This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y03CR
  • Item #1629786
  • Manufacturer Part #1080Y03 (-C-R)
3.6 out of 5 Customer Rating
Brand image
Jay R. Smith

1080 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y03CR
  • Item #1629786
  • Manufacturer Part #1080Y03 (-C-R)
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also be used as an emergency overflow for conventional roofs, draining rain water when the depth of the water on the roof reaches the water dam height
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
15-1/4 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Characteristics & Features
Adjustable
No
Collection
1080 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753054776