4 in. Cast Iron Roof Drain
1080 Series 4 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- 1080 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15-1/4 in
- Drain Grate Material:
- Plastic
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753000551