12 in. Cast Iron Dome
12 in. Cast Iron Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Diameter:
- 12 in
- Drain Grate Material:
- Cast Iron