This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Jay R. Smith

1310 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1310Y04
  • Item #1677246
  • Manufacturer Part #1310Y04
4 out of 5 Customer Rating
Brand image
Jay R. Smith

1310 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1310Y04
  • Item #1677246
  • Manufacturer Part #1310Y04
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on flat roof of any construction where a medium sized drain is required
  • Flashing clamp holds flashing and roofing material without puncturinglow profile dome protects sump and intercepts debris
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1310 Series
Construction:
Non-Membrane
Drain Base Height:
6 in
Drain Base Material:
Cast Iron
Drain Base Width:
12 in
Drain Grate Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Material Type:
Polyethylene
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753060258