3 in. Cast Iron Roof Drain
1510 Series 3 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used at junction of roof and parapet
- When connecting to an inside leader, the 45° outlet drains may be easily offset into the wall
- The flush grate prevents obstruction to traffic
- The angle grate prevents debris from blocking drainage
Specifications
- Adjustable:
- No
- Collection:
- 1510 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- End Connection 1:
- Threaded
- Fits Pipe Size:
- 3 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753074019