This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Jay R. Smith

1510 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1510T04
  • Item #510810
  • Manufacturer Part #1510T04
3.4 out of 5 Customer Rating
Brand image
Jay R. Smith

1510 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1510T04
  • Item #510810
  • Manufacturer Part #1510T04
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used at junction of roof and parapet
  • Side outlet (90°) drains may be connected to outside downspout by using drain in conjunction with fig. 1550 downspout adaptor
  • When connecting to an inside leader, the 45° outlet drains may be easily offset into the wall
  • The flush grate prevents obstruction to traffic
  • The angle grate prevents debris from blocking drainage
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1510 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
End Connection 1:
Threaded
Fits Pipe Size:
4 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753074125