4 in. Cast Iron Threaded 90 Degree Roof Drain with Flush Grate
1520 Series 4 in. Cast Iron Threaded 90 Degree Roof Drain with Flush Grate
Product Details
Product Details
- Used at junction of roof and parapet
- Side outlet (90°) drains may be connected to outside downspout by using drain in conjunction with Fig. 1550 downspout adaptor
- When connecting to an inside leader, the 45° outlet drains may be easily offset into the wall
- The flush grate prevents obstruction to traffic
- The angle grate prevents debris from blocking drainage
- Carefully-selected motors and fans with a scientifically designed venturi fan-shroud reduce noise levels to a satisfactory minimum.
- Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control.
- A built-in safety guard provides protection from an exposed fan.
- Totally enclosed motor
- Thermal overload protection
Specifications
- Adjustable:
- No
- Collection:
- 1520 Series
- End Connection 1:
- Threaded
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753074583