16-7/16 in. No-Hub Double Long Barrel with Trim Kit
16-7/16 in. No-Hub Double Long Barrel with Trim Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Installation Type:
- Wall Mount
- Length:
- 16-7/16 in
- Product Type:
- No Hub Double Long Barrel with Trim Kit
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753273726