This product requires certification to purchase.

2 in. Cast Iron Threaded Roof Drain with Bronze Top

Jay R. Smith

1600 Series 2 in. Cast Iron Threaded Roof Drain with Bronze Top

  • Fast #
  • Part #S1630T02
  • Item #496432
  • Manufacturer Part #1630T02
4.7 out of 5 Customer Rating
Brand image
Jay R. Smith

1600 Series 2 in. Cast Iron Threaded Roof Drain with Bronze Top

  • Fast #
  • Part #S1630T02
  • Item #496432
  • Manufacturer Part #1630T02
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flat strainer does not obstruct traffic
  • Used in gutters where a drain is required for connecting to the downspout leader
  • Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and gutter liner
  • Installation, operating, care and maintenance instructions included
  • Lifetime Limited Warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1600 Series
Drain Base Material:
Cast Iron
End Connection 1:
Threaded
Fits Pipe Size:
2 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753076143