This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Jay R. Smith

1600 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1620T03
  • Item #520238
  • Manufacturer Part #1620T03
5 out of 5 Customer Rating
Brand image
Jay R. Smith

1600 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1620T03
  • Item #520238
  • Manufacturer Part #1620T03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flat strainer does not obstruct traffic
  • Used in gutters where a drain is required for connecting to the downspout leader
  • Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and gutter liner
  • 12" rough-in
  • 2-1/4" fully glazed trapway with 3" flush valve
  • Includes polished chrome (solid brass) trip lever
  • Supply not included
  • Power-Might flushing technology
  • 100% factory flush tested
  • Installation, operating, and care and maintenance instructions included
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2 in
Drain Base Width
6 in
Drain Opening
3 in
End Connection 1
Threaded
Fits Pipe Size
3 in
Characteristics & Features
Adjustable
No
Collection
1600 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
UPC
727753075955