2 in. Cast Iron Floor or Shower Drains with Adjustable Strainer Head
2 in. Cast Iron Floor or Shower Drains with Adjustable Strainer Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Drain Base Height:
- 4
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Diameter:
- 5
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753079175