This product requires certification to purchase.

2 in. Downspout Nozzle Thread in Roman Bronze

Jay R. Smith

2 in. Downspout Nozzle Thread in Roman Bronze

  • Fast #
  • Part #S1770T02
  • Item #1619478
  • Manufacturer Part #1770T02
3.3 out of 5 Customer Rating
Brand image
Jay R. Smith

2 in. Downspout Nozzle Thread in Roman Bronze

  • Fast #
  • Part #S1770T02
  • Item #1619478
  • Manufacturer Part #1770T02
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Roman Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This downspout nozzle is used as a parapet overflow or installs at the base of a wall where a concealed leader discharges rainwater to the ground
  • Constructed of cast bronze, its nozzle design diverts water away from building, eliminating wall stains
  • A bronze flange anchors the nozzle to the wall and covers the rough opening
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Roman Bronze
Diameter:
2-3/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Length:
5-5/8 in
Material:
Cast Bronze
Product Type:
Nozzle
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753077850