This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

This product has been replaced by

No image available
Jay R. Smith 2 in. No-Hub Floor Drain Body Accessory
Manufacturer Part #2005Y02BA
Jay R. Smith

2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #S2005YK
  • Item #9921
  • Manufacturer Part #2005Y02BA
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Jay R. Smith 2 in. No-Hub Floor Drain Body Accessory
Manufacturer Part #2005Y02BA
Jay R. Smith

2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #S2005YK
  • Item #9921
  • Manufacturer Part #2005Y02BA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
No Hub