2 in. No-Hub Roof Drain Body Only
2 in. No-Hub Roof Drain Body Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drain Base Material:
- Plastic
- Drain Opening:
- 2 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- Material Type:
- Polyethylene
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753000407