This product requires certification to purchase.

2 in. No-Hub Under Deck Sump Recessed Roof Drain

Jay R. Smith

2 in. No-Hub Under Deck Sump Recessed Roof Drain

  • Fast #
  • Part #S1010Y02CR
  • Item #1638416
  • Manufacturer Part #1010Y02 (-C-R)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

2 in. No-Hub Under Deck Sump Recessed Roof Drain

  • Fast #
  • Part #S1010Y02CR
  • Item #1638416
  • Manufacturer Part #1010Y02 (-C-R)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Opening:
2
End Connection 1:
No Hub
Fits Pipe Size:
2 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753036659