This product requires certification to purchase.

20 gpm 3 x 10-1/2 in. Grease Interceptor

Jay R. Smith

20 gpm 3 x 10-1/2 in. Grease Interceptor

  • Fast #
  • Part #S8120T03
  • Item #496557
  • Manufacturer Part #8120T03
3.5 out of 5 Customer Rating
Brand image
Jay R. Smith

20 gpm 3 x 10-1/2 in. Grease Interceptor

  • Fast #
  • Part #S8120T03
  • Item #496557
  • Manufacturer Part #8120T03
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used in kitchens, restaurants, institutions, and all types of food processing areas where waste water contains grease, fats and oil
  • Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
  • "Uni-lock" cover design permits fast cover removal for periodic cleaning. Interceptor may be set on floor, semi-recessed in floor or fully recessed with cover flush with finished floor
  • Requires Certification

Specifications

Capacity:
40 lb
Fitting Size 1:
3
Fitting Sizes:
3 in
Flow Rate:
20 gpm
Height:
10-1/2
Length:
38-1/2
Material:
Steel
Product Type:
Grease Interceptor
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753248540
Width:
21-3/4