This product requires certification to purchase.

20 in. Roof Drain

Jay R. Smith

20 in. Roof Drain

  • Fast #
  • Part #S1010Y04AD
  • Item #3140983
  • Manufacturer Part #1010Y04 (-AD)
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

20 in. Roof Drain

  • Fast #
  • Part #S1010Y04AD
  • Item #3140983
  • Manufacturer Part #1010Y04 (-AD)
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Aluminum
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753037779