2 in. No Hub Cast Iron Floor Drain
200 Series 2 in. No Hub Cast Iron Floor Drain
Product Details
Product Details
- Used in moderate traffic areas where waste water contains no sediment or debris and floor construction requires shallow drain body
- Body flange and flashing collar serve as anchor in on grade locations and as flashing clamp when installed in waterproof floors
- With 8.5" round tops
Specifications
- ASME:
- ASME A112.2.3-2001
- Adjustable:
- Yes
- Collection:
- 200 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753265004