This product requires certification to purchase.

4 in. Push On Cast Iron Floor Drain

Jay R. Smith

200 Series 4 in. Push On Cast Iron Floor Drain

  • Fast #
  • Part #S210LXH04
  • Item #3519115
  • Manufacturer Part #210LXH04
4.2 out of 5 Customer Rating
Brand image
Jay R. Smith

200 Series 4 in. Push On Cast Iron Floor Drain

  • Fast #
  • Part #S210LXH04
  • Item #3519115
  • Manufacturer Part #210LXH04
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for non-membrane floors
  • Drain body only
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Collection:
200 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Outlet Type:
Push On
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753264991