2 in. No Hub Cast Iron Floor Drain
2000 Series 2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 8
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753115651