This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Bronze Floor Drain

Jay R. Smith

2000 Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y02B05NBP050
  • Item #3141213
  • Manufacturer Part #2005Y02 (-B05NB-P050)
3.2 out of 5 Customer Rating
Brand image
Jay R. Smith

2000 Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005Y02B05NBP050
  • Item #3141213
  • Manufacturer Part #2005Y02 (-B05NB-P050)
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753093065