This product requires certification to purchase.

3 in. Push On Cast Iron Nickel Bronze Floor Drain

Jay R. Smith

2000 Series 3 in. Push On Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005LXH03A05NB
  • Item #1405801
  • Manufacturer Part #2005LXH03 (-A05NB)
4.6 out of 5 Customer Rating
Brand image
Jay R. Smith

2000 Series 3 in. Push On Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005LXH03A05NB
  • Item #1405801
  • Manufacturer Part #2005LXH03 (-A05NB)
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • With adjustable strainer heads
  • Requires Certification

Specifications

ASME:
ASME A112.2.3-2001
Adjustable:
Yes
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
Push On
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753086722