This product requires certification to purchase.

3 in. Push On Cast Iron Nickel Bronze Floor Drain

Jay R. Smith

2000 Series 3 in. Push On Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005LXH03B06NB
  • Item #3132991
  • Manufacturer Part #2005LXH03 (-B06NB)
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

2000 Series 3 in. Push On Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S2005LXH03B06NB
  • Item #3132991
  • Manufacturer Part #2005LXH03 (-B06NB)
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
Push On
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753088078