4 in. No Hub Cast Iron Polished Bronze Floor Drain
2000 Series 4 in. No Hub Cast Iron Polished Bronze Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- 2000 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753098862