This product requires certification to purchase.

23 in. Lavatory Carrier

Jay R. Smith

23 in. Lavatory Carrier

  • Fast #
  • Part #S710LA
  • Item #3569370
  • Manufacturer Part #710LA
4 out of 5 Customer Rating
Brand image
Jay R. Smith

23 in. Lavatory Carrier

  • Fast #
  • Part #S710LA
  • Item #3569370
  • Manufacturer Part #710LA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier only without arms for the labor saver® lavatory support
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Labor Saver® 0710
Hardware Included:
No
Height:
4 in
Installation Type:
Floor Mount
Length:
23 in
Product Type:
Lavatory Carrier