3/4 in. Copper NPT Water Hammer Arrestor
3/4 in. Copper NPT Water Hammer Arrestor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"
- Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
- Hydrotrol units, correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
- ADA
- Required accessories:M3510, M3520, M3570 or M3590 Rough-in valve
- Knob handle
Specifications
- ANSI:
- ANSI 1010, ANSI 372
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 60 psig
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753231955