This product requires certification to purchase.

3/4 x 1-1/2 in. Threaded Cast Iron Fixed Air Gap

Jay R. Smith

3/4 x 1-1/2 in. Threaded Cast Iron Fixed Air Gap

  • Fast #
  • Part #S3950T0750150
  • Item #3119635
  • Manufacturer Part #3950T075-0150
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

3/4 x 1-1/2 in. Threaded Cast Iron Fixed Air Gap

  • Fast #
  • Part #S3950T0750150
  • Item #3119635
  • Manufacturer Part #3950T075-0150
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When installed between the fixture waste outlet and the plumbing drainage system, fixed air gaps provide protection of fixtures such as food processing equipment, kitchen fixtures, storage tanks, etc., from contamination due to back flow in the drain line
  • Fixed Air gaps when installed in the water supply to a fix fixture and the fixture that handles a contaminating liquid or one that is connected to a plumbing waste line or appliance, such as evaporative coolers, sterilizers, etc., will prevent contaminati
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3/4 in - 1-1/2 in
Material:
Cast Iron
Outlet Type:
Threaded
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
727753203198