3-3/4 in. Tiling Frame
3-3/4 in. Tiling Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1-1/2 in
- Length:
- 3-3/4 in
- Product Type:
- Tiling Frame
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753263840