3 in. Cast Iron Floor or Shower Drains with Adjustable Strainer Head
3 in. Cast Iron Floor or Shower Drains with Adjustable Strainer Head
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- The round top strainer head is used for all types of poured finished floors
- The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- With adjustable strainer heads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.3-2001
- Drain Base Height:
- 2 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Diameter:
- 5 in
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753103085