3 in. No Hub 6 in. Deep Floor Drain with 12 in. A.R.C. Grate and Dome Bottom Strainer
3 in. No Hub 6 in. Deep Floor Drain with 12 in. A.R.C. Grate and Dome Bottom Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- White
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- S3420Y03
- UPC:
- 727753192669