3 in. No Hub Cast Iron Floor Drain
3 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- For general medium duty use where waste water contains solids or debris that must be prevented from entering drainage lines
- Safe-Set design insures bucket replacement after cleaning, since top grate cannot be inserted unless bucket is in place
- With 8.5" round tops
- With sediment buckets
Specifications
- ASME:
- ASME A112.2.3-2001
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 8-1/2
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753128958