This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain with 6 in. Round Nickel Bronze Grate

Jay R. Smith

3 in. No Hub Cast Iron Floor Drain with 6 in. Round Nickel Bronze Grate

  • Fast #
  • Part #S2005Y03A07NB
  • Item #3123212
  • Manufacturer Part #2005Y03 (-A07NB)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

3 in. No Hub Cast Iron Floor Drain with 6 in. Round Nickel Bronze Grate

  • Fast #
  • Part #S2005Y03A07NB
  • Item #3123212
  • Manufacturer Part #2005Y03 (-A07NB)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Fits Pipe Size:
3 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UL Listed:
No
UPC:
727753095489