This product requires certification to purchase.

3 in. No-Hub Spigot Adapter

Jay R. Smith

3 in. No-Hub Spigot Adapter

  • Fast #
  • Part #S2646Y03
  • Item #1852273
  • Manufacturer Part #2646Y03
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

3 in. No-Hub Spigot Adapter

  • Fast #
  • Part #S2646Y03
  • Item #1852273
  • Manufacturer Part #2646Y03
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adaptors convert threaded connections to no hub connections
  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Cast Iron
Product Type:
Floor Drain Adaptor
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753159297