This product requires certification to purchase.

3 x 15-1/4 in. No Hub Cast Iron Roof Drain with Grate and Underdeck Clamp

Jay R. Smith

3 x 15-1/4 in. No Hub Cast Iron Roof Drain with Grate and Underdeck Clamp

  • Fast #
  • Part #S1070Y03CR
  • Item #3126432
  • Manufacturer Part #1070Y03 (-C-R)
3.8 out of 5 Customer Rating
Brand image
Jay R. Smith

3 x 15-1/4 in. No Hub Cast Iron Roof Drain with Grate and Underdeck Clamp

  • Fast #
  • Part #S1070Y03CR
  • Item #3126432
  • Manufacturer Part #1070Y03 (-C-R)
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Diameter:
15-1/4 in
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
3 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753050525