This product requires certification to purchase.

3 x 9-3/4 in. Underdeck Clamp with Cast Iron Dome

Jay R. Smith

3 x 9-3/4 in. Underdeck Clamp with Cast Iron Dome

  • Fast #
  • Part #S1330Y03CCIDR
  • Item #3142671
  • Manufacturer Part #1330Y03 (-C-CID-R)
3.1 out of 5 Customer Rating
Brand image
Jay R. Smith

3 x 9-3/4 in. Underdeck Clamp with Cast Iron Dome

  • Fast #
  • Part #S1330Y03CCIDR
  • Item #3142671
  • Manufacturer Part #1330Y03 (-C-CID-R)
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Opening:
3 in
End Connection 1:
No Hub
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753063846