12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink
300 Series 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Porcelain enamel, acid resistant, coated cast iron body and grate
- Available with or less flange
- Suitable for sanitary areas
- Grates available in full, 1/2 and 3/4 variations
- Body includes anti-splash dome strainer
- Load Rating: For non-traffic (non-pedestrian) area only
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Length:
- 12
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 12