35 gpm 3 x 19 in. Grease Interceptor
35 gpm 3 x 19 in. Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Used in kitchens, restaurants, institutions and all types of food processing areas where waste water contains grease, fats and oil
- Rate of flow into interceptor is controlled by a flow control fitting, thus enabling the interceptor to collect over 90% of the grease which flows into it
Documents
Specifications
- Capacity:
- 70 lb
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 35 gpm
- Height:
- 19 in
- Length:
- 22-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grease Interceptor
- Width:
- 22-1/2 in