This product requires certification to purchase.

4 in. Adjustable Fixture Support for Water Closet in Chrome Plated

Jay R. Smith

4 in. Adjustable Fixture Support for Water Closet in Chrome Plated

  • Fast #
  • Part #S0211RYM54
  • Item #7298670
  • Manufacturer Part #0211RY-M54
3.6 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. Adjustable Fixture Support for Water Closet in Chrome Plated

  • Fast #
  • Part #S0211RYM54
  • Item #7298670
  • Manufacturer Part #0211RY-M54
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Product Type:
Closet Carrier
WaterSense Labeled:
No
Width:
16-3/4 in