This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Jay R. Smith

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y04CID
  • Item #2367194
  • Manufacturer Part #1080Y04 (-CID)
5 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1080Y04CID
  • Item #2367194
  • Manufacturer Part #1080Y04 (-CID)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in flat roofs of any construction where a constant height of water is desired on the roof
  • Also be used as an emergency overflow for conventional roofs, draining rain water when the depth of the water on the roof reaches the water dam height
  • 8 60W C Bulbs Required
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4 in
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753055605