This product requires certification to purchase.

4 in. Cast Iron Roof Vent

Jay R. Smith

4 in. Cast Iron Roof Vent

  • Fast #
  • Part #S174804
  • Item #496422
  • Manufacturer Part #1748-04
3.6 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. Cast Iron Roof Vent

  • Fast #
  • Part #S174804
  • Item #496422
  • Manufacturer Part #1748-04
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Recommended for all plumbing vents which terminate above the roof level
  • Unique vandal proof design eliminates the possibility of sticks or other materials being either carelessly or maliciously placed in the vent openings, thus causing stoppage of the drainage system
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
4 in
Height:
3 in
Material:
Cast Iron
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753199705