4 in. Downspout Boot
4 in. Downspout Boot
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This downspout boot is used as a transition piece between the exposed sheet metal of a downspout and the underground cast iron soil piping
- Constructed of impervious cast iron, it protects the more fragile downspout sheet metal from damage and ensures continuous flow of drainage from the roof
Documents
Specifications
- Depth:
- 3 in
- Diameter:
- 4 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 18 in
- Material:
- Cast Iron
- Product Type:
- Boot
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753078161
- Width:
- 3 in