4 in. Duco Cast Iron Spigot Outlet Floor Cleanout with Cover Top in Nickel Bronze
4 in. Duco Cast Iron Spigot Outlet Floor Cleanout with Cover Top in Nickel Bronze
Product Details
Product Details
- Used in unfinished areas where a loose set, non-tilt tractor cover is desired
- Will withstand heavy load traffic
- With adjustable tops for unfinished areas
Specifications
- Adjustable:
- Yes
- Cover Color Finish:
- Nickel
- Cover Shape:
- Round
- Diameter:
- 7
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- End Connection 1:
- Flanged
- End Connections:
- Flanged x Spigot
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753372245