This product requires certification to purchase.

4 in. Floor Drain Less Top

Jay R. Smith

4 in. Floor Drain Less Top

  • Fast #
  • Part #S2005LXH04BA
  • Item #84843
  • Manufacturer Part #2005LXH04BA
3.8 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. Floor Drain Less Top

  • Fast #
  • Part #S2005LXH04BA
  • Item #84843
  • Manufacturer Part #2005LXH04BA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • With adjustable strainer heads
  • Requires Certification

Specifications

ASME:
ASME A112.2.3-2001
Fits Pipe Size:
4 in
Grate Diameter:
9 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
727753091306