4 in. Floor Drain with Round Top Bucket
4 in. Floor Drain with Round Top Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.6.3 2001
- Adjustable:
- No
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 12
- IAPMO Listed:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 727753116641