4 in. No Hub Cast Iron Floor Drain with 8 in. Nickel Bronze Strainer Head and Trap Primer Connection
4 in. No Hub Cast Iron Floor Drain with 8 in. Nickel Bronze Strainer Head and Trap Primer Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 727753098794